Work Light with Switch, 120 V, 500 W, 1-Lamp, Halogen Lamp, 8000 Lumens Lumens, Orange

  • Mfr # L33

  • Zoro # G416224219


product price: $37.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L33
Zoro #
G416224219
UPC #
90529605862
Country of Origin
China

Description

CCI Work Light with Switch, 120 V, Wattage Rating: 500 W, Lamp Type: Halogen, Number of Lamps: 1, Lumens: 8000 Lumens, Cord Size: 18/3 AWG, Metal, Orange, Dimensions: 14 in H, Includes: Floor Stand with Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.