Zoro Homepage

XHHW Building Wire, Copper, 12 AWG, 1C, Brown, Stranded, 500 ft

  • Mfr # 37108871

  • Zoro # G1424675


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
XHHW
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37108871
Zoro #
G1424675
UPC #
032886912467
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
500 ft
Nominal Outside Dia.
0.15 in
Insulation Thickness (Mils)
30mils
Conductor Size
12 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.15 in
Minimum Bend Radius
5/8 in

Details

Item
Building Wire
Trade Designation
XHHW
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Brown
Jacket Color
Brown
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed
Packaging
Spool
Max. Amps
20
Application
Branch Circuit Wiring, Feeder Wiring, Raceways for Service, Wet or Dry Conduit
Stranding
7
Applications
ApplicationSouthwire® XHHW-2 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. XHHW-2 copper conductors may be used in wet or dry locations at temperatures not to exceed 90° C. Voltage rating for XHHW-2 conductors is 600 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than 3.5 maybe specified.
Construction
ConstructionSouthwire® SIMpull XHHW-2® copper conductors are annealed (soft) copper. Insulation is an abrasion, moisture, and heat resistant thermoset cross-linked polyethylene (XLPE). Conductor sizes 8 AWG and larger are marked sunlight resistant. Colors are available and may be subject to economic order quantity.
Allowable Ampacity At 75C
20
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
7
Conductor Insulation Color
Brown
Conductor Insulation Material
Nylon
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F

Description

Building Wire, Trade Designation XHHW, Wire Size 12 AWG, Wire Color Brown, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.15 in, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V, Stranding 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.