Zoro Homepage

XHHW Building Wire, Copper, 14 AWG, 1C, Blue, Stranded, 500 ft

  • Mfr # 37094071

  • Zoro # G1423887


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
XHHW
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37094071
Zoro #
G1423887
UPC #
032886940552
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
500 ft
Nominal Outside Dia.
0.13 in
Nominal Outside Diameter
0.13 in
Minimum Bend Radius
1/2 in
Conductor Size
14 AWG
Overall Length
500 ft

Description

Building Wire, Trade Designation XHHW, Wire Size 14 AWG, Wire Color Blue, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.13 in, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V, Stranding 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.