Zoro Homepage

XHHW Building Wire, Copper, 14 AWG, 1C, Brown, Stranded, 500 ft

  • Mfr # 37098171

  • Zoro # G1425375


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
XHHW
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37098171
Zoro #
G1425375
UPC #
032886940545
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
500 ft
Nominal Outside Dia.
0.13 in
Overall Length
500 ft
Minimum Bend Radius
1/2 in
Conductor Size
14 AWG
Nominal Outside Diameter
0.13 in

Details

Item
Building Wire
Trade Designation
XHHW
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Brown
Jacket Color
Brown
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed
Stranding
7
Packaging
Spool
Application
Branch Circuit Wiring, Feeder Wiring, Raceways for Service, Wet or Dry Conduit
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Brown
Number of Strands
7
Conductor Insulation Material
Nylon
Temperature Rating - Maximum Wet
194 Degrees F

Description

Building Wire, Trade Designation XHHW, Wire Size 14 AWG, Wire Color Brown, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.13 in, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V, Stranding 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.