
XLE Series LED Work Light w/ 2-Stage Tripod, 6500 lumens
Mfr # 111505
Zoro # G212314817
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Width
14.39"
Length
35"
Housing Material
Metal
Amps
1.4
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111505
Zoro #
G212314817
UPC #
786625115052
Country of Origin
China
Dimensions
Width
14.39"
Length
35"
Details
Housing Material
Metal
Amps
1.4
Color
Yellow
Description
Sealed on/off switch
- •Tempered Glass
- •Alloy aluminum body
- •Multiple mounting options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.