
XLPE Building Wire, Aluminum, 40 AWG, 3C, Black, Stranded, 500 ft
Mfr # 4/0 4/0 2/0URD
Zoro # G707685552
product price: $2,351.99
/eaKey Features
Trade Designation
XLPE
Wire Size
40 AWG
Conductor Material
Aluminum
Number of Conductors
3C
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4/0 4/0 2/0URD
Zoro #
G707685552
UPC #
32886596445
Country of Origin
United States
Dimensions
Wire Size
40 AWG
Length
500 ft
Details
Item
Building Wire
Trade Designation
XLPE
Conductor Material
Aluminum
Number of Conductors
3C
Jacket Color
Black
Jacket Material
XLPE
Conductor Design
Stranded
Voltage
600V AC
Temp. Rating
90°C
Description
Compact stranded 8000 Series aluminum alloy Crosslinked polyethylene XLPE insulation Multiplexed cable conductors with a left hand lay in a Triplex 3 conductor assembly Underground distribution from a supply source to the service entrance equipment of a building Maximum operating temperature of 90 deg C in dry and wet locations 315 A maximum in direct burial application or 240 A in ducts 40 40 20 x 500 ft spool, 600 V Black color UL listed Type USE2 Yellow Sheath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.