Shop SOUTHWIRE

SJTWA; Cold Weather Extension Cord, 14 AWG, Outdoor, 14/3, Blue, 100 ft

  • Mfr # 02469-06

  • Zoro # G007906395


product price:  $165.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Trade Designation
SJTWA; Cold Weather
Location
Outdoor
Jacket Color
Blue
Power Indicator
Yes
Gauge/Conductor
14/3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
02469-06
Zoro #
G007906395
UPC #
29892024697
Country of Origin
Indonesia

Dimensions

Wire Size
14 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SJTWA; Cold Weather
Location
Outdoor
Jacket Color
Blue
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13 A
Standards
UL Listed

Description

100, 143 SJTWA, Blue Extension Cord, Premium All Weather, Polarized Conductor Cord, Clear Waterproof Molded Ends With Power Indicator Light In Female Plug, Super Flexibility At Temperatures Down To 45 Degrees Fahrenheit, 13A, 125V, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.