
Portable Cord, XHHW-2, 4/0 AWG, 2 C, Gray, PVC, Stranded, 600V, 100 ft
Mfr # 13093002
Zoro # G007946698
product price:Â $508.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Trade Designation
XHHW-2
Wire Size
4/0 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
13093002
Zoro #
G007946698
UPC #
32886581106
Country of Origin
United States
Dimensions
Wire Size
4/0 AWG
Length
100 ft
Details
Item
Portable Cord
Trade Designation
XHHW-2
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Voltage
600V
Conductor Material
Aluminum
Standards
UL Listed
Description
100', 404040 Type Se Style Seu Aluminum Service Entrance Cable 600V, 200A, 90 Degrees Celsius, Cross Linked Polyehtylene Phase Conductors, Sunlight Resistant PVC Jacket, Concentric Ground, UL Listed, Coil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.