This item is Discontinued.

Southwire SPT-2 Extension Cord, 16 AWG, 16/2, White, 12 ft 9418

This item is Discontinued.

Southwire

SPT-2 Extension Cord, 16 AWG, 16/2, White, 12 ft (Discontinued)

Mfr # 9418
Zoro # G907906228
UPC # 29892094188
Country of Origin Indonesia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9418
Zoro #
G907906228
UPC #
29892094188
Country of Origin
Indonesia

Dimensions

Wire Size
16 AWG
Cord Length
12 ft

Details

Item
Extension Cord
Trade Designation
SPT-2
Jacket Color
White
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

12', 162, SPT2, White, Split Cube Tap Extension Cord, Cord Splits 6' In Each Direction, 13A, 125V, UL Listed, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.