
Electrical Box, 22.5 cu in, Device Box Type, 1 Gang, PVC (Discontinued)
- Mfr # MSB22PLUS
- Zoro # G108352954
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSB22PLUS
Zoro #
G108352954
UPC #
784297017636
Country of Origin
China
Dimensions
Length
3.76 in
Overall Width
2.27 in
Height
3.82 in
Details
Item
Electrical Box
Capacity
22.5 cu in
Box Type
Device
Number of Gangs
1 Gang
Material
PVC
Description
Southwire One Gang Plus 225CU Smart Box Depth adjustable Mounts to wood or metal stud Extra thick PVC wall material creates stability and rigidity Builtin wire clampsAll device holes are threaded Heavyduty mounting screws supplied
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.