Electrical Box, 18.5 cu in, Device Box Type, 1 Gang, PVC, Rectangular Shape

  • Mfr # MSB1G

  • Zoro # G408091775


product price:  $2.69
/ea
Sold in multiples of 24 for $64.56

Key Features

Capacity
18.5 cu in
Box Type
Device
Number of Gangs
1 Gang
Material
PVC
Overall Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSB1G
Zoro #
G408091775
UPC #
784297017629
Country of Origin
China

Dimensions

Overall Width
2.4 in
Overall Depth
3.8 in
Height
3.7 in

Details

Item
Electrical Box
Capacity
18.5 cu in
Box Type
Device
Number of Gangs
1 Gang
Material
PVC
Box Shape
Rectangular
Color
Gray

Description

Southwire 1 Gang Device Box Mounts to wood or metal stud 25 g Step down feature allows for wire entrance in both top and bottom of box Heavyduty 42 lbs mounting screws supplied Adjustable depth Extra thick PVC wall material creates stability and rigidity Builtin wire clamps All 632 device holes are threaded RoHS compliant UL liste Material PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.