Zoro Homepage

SJEOW Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, 5-15R, Yellow, 5-15P, 25 ft

  • Mfr # 1687SW0002

  • Zoro # G007906302


product price: $78.55
/ea
Sold in multiples of 12 for $942.60
Free Shipping & Returns

Key Features

Trade Designation
SJEOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1687SW0002
Zoro #
G007906302
UPC #
29892016876
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SJEOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed

Description

25', 123, SJEOW, Yellow, Heavy Duty, Polar Solar Contractor Grade, Outdoor, Extension Cord, 15A, 125V, Lighted Female Plug, Resistant To Oils Chemicals, Super Flexible Down To 67 Degrees Fahrenheit Up To 194 Degrees Fahrenheit, UL Listed, Meets OSHA Specifications, Superior Abrasion Resistance Verse SJTW Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.