Shop SOUTHWIRE

Electrical Box, Device Box Type, 2 Gangs

  • Mfr # MSBMMT2G

  • Zoro # G408352944


product price:  $12.59
/ea

Key Features

Box Type
Device
Number of Gangs
2 Gangs
Length
3-1/2 in
Overall Width
4.8 in
Conduit Size
½ inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSBMMT2G
Zoro #
G408352944
UPC #
784297017711
Country of Origin
China

Dimensions

Length
3-1/2 in
Overall Width
4.8 in
Conduit Size
½ inch
Height
3.82 in

Details

Item
Electrical Box
Box Type
Device
Number of Gangs
2 Gangs
Color
Blue

Description

Southwire 2 Gang Smart Box Multimount Box Low voltage wall dividers allow for mixed voltages in the same boxRemovable nail tabs used for metal stud mounting ,frac12 inch knock outs for blue tube or PVC conduit connections Vertical and horizontal mounting Extra thick wall material creates stability and rigidity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.