Electrical Box, 55 cu in, Romex Box Type, 3 Gangs, Polycarbonate

  • Mfr # MSBMMT3G

  • Zoro # G008352948


product price:  $16.35
/ea
Sold in multiples of 20 for $327.00

Key Features

Capacity
55 cu in
Box Type
Romex
Number of Gangs
3 Gangs
Material
Polycarbonate
Overall Width
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSBMMT3G
Zoro #
G008352948
UPC #
784297017728
Country of Origin
China

Dimensions

Overall Width
4.4 in
Overall Depth
7-1/2 in
Conduit Size
½ inch
Height
3.4 in

Details

Item
Electrical Box
Capacity
55 cu in
Box Type
Romex
Number of Gangs
3 Gangs
Material
Polycarbonate
Color
Blue

Description

Southwire 3 Gang Smart Box Multimount Box Extra thick wall material creates stability and rigidity Removable nail tabs used for metal stud mounting,frac12 inch knock outs for blue tube or PVC conduit connections Vertical and horizontal mounting Low voltage wall dividers allow for mixed voltages in the same box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.