
Electrical Box, 55 cu in, Romex Box Type, 3 Gangs, Polycarbonate
Mfr # MSBMMT3G
Zoro # G108352947
product price: $17.39
/eaKey Features
Capacity
55 cu in
Box Type
Romex
Number of Gangs
3 Gangs
Material
Polycarbonate
Overall Width
4.4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MSBMMT3G
Zoro #
G108352947
UPC #
784297017728
Country of Origin
China
Dimensions
Overall Width
4.4 in
Overall Depth
7-1/2 in
Conduit Size
½ inch
Height
3.4 in
Details
Item
Electrical Box
Capacity
55 cu in
Box Type
Romex
Number of Gangs
3 Gangs
Material
Polycarbonate
Color
Blue
Description
Southwire 3 Gang Smart Box Multimount Box Extra thick wall material creates stability and rigidity Removable nail tabs used for metal stud mounting,frac12 inch knock outs for blue tube or PVC conduit connections Vertical and horizontal mounting Low voltage wall dividers allow for mixed voltages in the same box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.