This item is Discontinued.

Southwire Electrical Box, 74 cu in, Romex Box Type, 4 Gangs, PVC MSB4G

Electrical Box, 74 cu in, Romex Box Type, 4 Gangs, PVC (Discontinued)

  • Mfr # MSB4G
  • Zoro # G908352949
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSB4G
Zoro #
G908352949
UPC #
784297017667
Country of Origin
China

Dimensions

Width
3.6 in
Depth
7-1/2 in
Height
3.1 in

Details

Item
Electrical Box
Capacity
74 cu in
Box Type
Romex
Number of Gangs
4 Gangs
Material
PVC
Color
Gray
Opening Shape
Rectangular

Description

Southwire 4 Gang Smart Box Mounts to wood or metal stud Depth adjustable Extra thick PVC wall material creates stability and rigidity Builtin wire clamps All device holes are threaded Heavyduty mounting screws supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.