This item is Discontinued.

Southworth 100% Cotton Business Paper, 95 Bright, 24lb, 8.5 x 11, White, 500PK 14C

100% Cotton Business Paper, 95 Bright, 24lb, 8.5 x 11, White, 500PK (Discontinued)

  • Mfr # 14C
  • Zoro # G503445800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14C
Zoro #
G503445800
UPC #
83514803107
Country of Origin
United States

Dimensions

Size
8.5 x 11

Details

Color
White
Finish
Wove
Weight
6.554 lbs

Description

Southworth® 100% Cotton Business Paper conveys prestige with the unmistakable feel of 100% cotton fiber. The elegant texture, durability and color reproduction of cotton convey prestige for all your important documents. Perfect for presentations, reports, proposals, invoices, legal documents and more. Get personal with paper! Your choices say a lot about you and your business. The Southworth® collection of business papers is among the truly finest papers available for professional offices of any size. Communicate in style—from the first moment to enduring memory, cotton paper adds a touch of class, making first impressions more impressive with a distinct crispness and an unmistakable feel. Someone picking up your document will know, before they even read a single word, that there's something special to it. Cotton fiber also provides archival durability—it's the reason so many historic documents are still with us even centuries later.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.