Zoro Homepage
This item is Discontinued.
Southworth 4000 lb. Capacity Steel Pallet Turntable 40-1/2" Dia. PPDT

4000 lb. Capacity Steel Pallet Turntable 40-1/2" Dia. (Discontinued)

  • Mfr # PPDT
  • Zoro # G3386677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPDT
Zoro #
G3386677
UPC #
-
Country of Origin
United States

Dimensions

Top Inside Dia.
43 5/16 in
Height
7/8 in
Overall Length
48 5/8 in
Top Outside Dia.
48-5/8"
Top Inside Diameter
43 5/16 in
Overall Height
7/8 in

Details

Item
Pallet Turntable
Load Capacity
4,000 lb
Color
Yellow
Material
Steel
Product Type
Pallet Turntable
Maximum Load Capacity
4,000 lb

Description

Pallet Turntable, Product Type Pallet Turntable, Maximum Load Capacity 4,000 lb, Top Inside Diameter 43 5/16 in, Overall Height 7/8 in, Material Steel, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.