Zoro Homepage

Automatic Spring Actuated Level Loader

  • Mfr # PPAL 360 R4

  • Zoro # G2619946


product price: $3,803.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Pallet Loader Item
Pallet Positioner and Level Loader
Lift Control
Weight Actuated
Lift Mechanism
Compression Spring
Lift Mobility
Automatic Lift
Load Capacity
4,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPAL 360 R4
Zoro #
G2619946
UPC #
-
Country of Origin
China

Dimensions

Raised Height
27 3/4 in
Lowered Height
9 1/2 in
Platform Size
43-5/8 in Dia
Overall Width
43 5/8 in
Turntable Inside Diameter
40 5/8 in
Overall Length
43 5/8 in
Turntable Outside Dia.
43 3/5 in

Details

Pallet Loader Item
Pallet Positioner and Level Loader
Lift Control
Weight Actuated
Lift Mechanism
Compression Spring
Lift Mobility
Automatic Lift
Load Capacity
4,500 lb
Item
Pallet Positioner and Level Loader
Material
Steel
Color
Red
Finish
Enamel
Frame Material
Steel
Includes
Vinyl Bellows
Maximum Load Capacity
4,500 lb
Lift Control Method
Weight Actuated

Description

Pallet Positioner and Level Loader, Maximum Load Capacity 4,500 lb, Lift Mechanism Compression Spring, Lift Control Method Weight Actuated, Raised Height 27 3/4 in, Lowered Height 9 1/2 in, Overall Length 43 5/8 in, Overall Width 43 5/8 in, Turntable Inside Diameter 40 5/8 in, Turntable Outside Diameter 43 3/5 in, Color Red, Frame Material Steel, Includes Vinyl Bellows, Finish Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.