Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Certificate Seals, 1.75" dia., Silver, PK15 99293

Certificate Seals, 1.75" dia., Silver, PK15 (Discontinued)

  • Mfr # 99293
  • Zoro # G4064153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99293
Zoro #
G4064153
UPC #
759598992937
Country of Origin
China

Dimensions

Size
1.75" dia.

Details

Item
Labels
Color
Silver
Adhesive
Permanent Self-Adhesive
Shape
Round
Legend
Achievement
Background Color
Silver
Material
Foil
Application
Southworth® CT1R, CT3R, CT5R, CTP1V, CTP1W, CTP2V, CTP2W, 98866, 98867, 98868, 98869, PF8, PF18, PF6
Weight
0.026 lbs
For Use With
Southworth® CT1R, CT3R, CT5R, CTP1V, CTP1W, CTP2V, CTP2W, 98866, 98867, 98868, 98869, PF8, PF18, PF6
Labels Per Sheet
3
Design
Achievement
Printed Text Color(s)
Silver
Labels Per Unit
15

Description

Southworth® Certificate Seals, 1.75" dia., Silver, 3/Sheet, 5 Sheets/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.