This item is Discontinued.

Southworth Co Southworth 403E Credentials Collection Fine Business Paper  White  20lb  Legal  500 Sheets 403E

Southworth 403E Credentials Collection Fine Business Paper White 20lb Legal 500 Sheets (Discontinued)

  • Mfr # 403E
  • Zoro # G003894832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
403E
Zoro #
G003894832
UPC #
83514823006
Country of Origin
United States

Description

  • Add a rich look and feel to everyday business and legal documents with Wove-finished 25% cotton fiber stock.
  • Universal compatibility ensures high-quality inkjet and laser peripheral printing and hassle-free feed-through.
  • Each sheet features a watermark and date-code.
  • Coordinating envelopes are sold separately.
  • Acid- and lignin-free.
  • Paper Color(s): White.
  • Sheet Size: 8-1/2" x 14".
  • Paper Material(s): 25% Cotton Fiber.
  • Machine Compatibility: Inkjet Printers Laser Printers.
  • Sheet Quantity: 500 Sheet.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.