This item is Discontinued.

Southworth Co Southworth 564C Credentials Collection Fine Linen Paper  Ivory  24lb  Letter  500 per Box 564C

Southworth 564C Credentials Collection Fine Linen Paper Ivory 24lb Letter 500 per Box (Discontinued)

  • Mfr # 564C
  • Zoro # G403894807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564C
Zoro #
G403894807
UPC #
83514889408
Country of Origin
United States

Description

  • 25% cotton adds unmistakable texture plus a fine linen finish adds professionalism and a touch of class to any document.
  • A variety of colors and weight make it ideal for letterheads reports presentations and more.
  • Laser inkjet and copier guaranteed.
  • Watermarked and date-coded for authentication.
  • Acid- and lignin-free.
  • Paper Color(s): Ivory.
  • Sheet Size: 8-1/2" x 11".
  • Paper Material(s): 25% Cotton Fiber.
  • Machine Compatibility: Inkjet Printers Laser Printers.
  • Sheet Quantity: 500.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.