This item is Discontinued.

Southworth Co Southworth 994C Colors + Textures Fine Parchment Paper  Gold  24lb  Letter  500 per Box 994C

Southworth 994C Colors + Textures Fine Parchment Paper Gold 24lb Letter 500 per Box (Discontinued)

  • Mfr # 994C
  • Zoro # G803894834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
994C
Zoro #
G803894834
UPC #
83514805347
Country of Origin
United States

Description

Adds an old-world elegance to your communications. Ideal for awards certificates invitations and more. Laser inkjet and copier guaranteed. Watermarked and date coded. Acid- and lignin-free.
  • Paper Color(s): Gold.
  • Sheet Size: 8-1/2" x 11".
  • Paper Material(s): Parchment.
  • Machine Compatibility: Inkjet Printers Laser Printers.
  • Sheet Quantity: 500.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.