This item is Discontinued.

Southworth Co Southworth RD18ICF Connoisseur Exceptional Risumi Paper  Ivory  32lb  Letter  100 per Box RD18ICF

Southworth RD18ICF Connoisseur Exceptional Risumi Paper Ivory 32lb Letter 100 per Box (Discontinued)

  • Mfr # RD18ICF
  • Zoro # G203895011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD18ICF
Zoro #
G203895011
UPC #
83514807204
Country of Origin
China

Description

100% cotton fibe perfect for any documents where prestige is the look and feel desired. Strong and durable to withstand years of average wear and tear. Watermarked and date-coded. Laser inkjet and copier guaranteed.
  • Paper Color(s): Ivory.
  • Sheet Size: 8-1/2" x 11".
  • Paper Material(s): 100% Cotton Fiber.
  • Machine Compatibility: Inkjet Printers Laser Printers.
  • Sheet Quantity: 100.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.