Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Continuous Feed Computer Paper, 1-Part, 20lb, 9.5 x 11, White, 1000PK 3552010

Continuous Feed Computer Paper, 1-Part, 20lb, 9.5 x 11, White, 1000PK (Discontinued)

  • Mfr # 3552010
  • Zoro # G703474273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3552010
Zoro #
G703474273
UPC #
20674355206
Country of Origin
United States

Dimensions

Size
9.5 x 11
Detached Sheet Size
8.5 x 11
Sheet/Roll Size
9.5 x 11

Details

Item
Paper
Color
White
Finish
Smooth
Weight
12.47 lbs
Paper/Media Color(s)
White
Paper Finish
Smooth
Paper Grade (gsm)
75 gsm
Machine Compatibility
Tractor-Feed Printers
Number of Parts
1
Paper Basis Weight (lb)
20 lb Bond

Description

Watermarked paper offers crisp feel and traditional look. 25% cotton fiber with a 91 GE brightness rating. Acid and lignin free for archival quality. Microperforated sheets for clean separation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.