Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Elevating Lift Workstation, 200 lb., 115V Elev-Sta

Elevating Lift Workstation, 200 lb., 115V (Discontinued)

  • Mfr # Elev-Sta
  • Zoro # G9945241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Elev-Sta
Zoro #
G9945241
UPC #
-
Country of Origin
China

Dimensions

Platform Width
25 1/2 in
Overall Length
49 1/2 in
Raised Height
40"
Platform Length
49 1/2 in
Overall Width
25 1/2 in
Lifting Height Min.
24 in
Lowered Height
24"
Lifting Height Max.
40 in
Overall Height
40 in
Maximum Lifting Height
40 in
Minimum Lifting Height
24 in

Details

Voltage
115V
Lift Mobility
Electric Lift
Up Speed Seconds
26 sec
Number of Posts
0
Platform Style
Reversible
Load Capacity
200 lb
Item
Lift Table
Lift Table Platform Style
Fixed
Lift Table Item
Lift Table
Mobile/Stationary
Stationary
Powered By
Electric
Lift Voltage
115V AC
Frame Material
Steel
HP
1
Lift Control
Foot Control
Lift Mechanism
Screw Jack
Up Speed Time
26 sec
Number of Lifting Posts
0
Maximum Load Capacity
200 lb
Motor Horsepower
1 hp

Description

Lift Table, Platform Length 49 1/2 in, Platform Width 25 1/2 in, Maximum Load Capacity 200 lb, Minimum Lifting Height 24 in, Maximum Lifting Height 40 in, Up Speed Time 26 sec, Motor Horsepower 1 hp, Lift Control Foot Control, Lift Mechanism Screw Jack, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 49 1/2 in, Overall Width 25 1/2 in, Overall Height 40 in, Frame Material Steel, Number of Lifting Posts 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.