Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Envelope, Cotton/Linen, Ivory, PK250 J564-10

Envelope, Cotton/Linen, Ivory, PK250 (Discontinued)

  • Mfr # J564-10
  • Zoro # G5415910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J564-10
Zoro #
G5415910
UPC #
083514895300
Country of Origin
United States

Dimensions

Size
#10
Exterior Dimensions
4.13 x 9.5
Trade Size
#10

Details

Item
Envelope,Cotton/Linen,Ivory,PK250
Opening
Open Side
Color
Ivory
Material
Linen-Cotton Fiber Blend
Closure
Gummed
Envelope Closure
Gummed
Seam Type
Diagonal
Basis Weight
24 lb Bond
Matching Coordinated Products
Southworth® 564C, J568C & P564CK Linen Business Paper
Finish
Linen Texture
Flap Type
Commercial
Weight
3.271 lbs
Exterior Material(s)
Linen-Cotton Fiber Blend
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers

Description

Envelope,Cotton/Linen,Ivory,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.