This item is Discontinued.

Southworth Granite Specialty Paper, 24 lb, 8.5 x 11, Gray, 100PK P914CK

Granite Specialty Paper, 24 lb, 8.5 x 11, Gray, 100PK (Discontinued)

  • Mfr # P914CK
  • Zoro # G403474283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P914CK
Zoro #
G403474283
UPC #
83514880429
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
Gray
Finish
Smooth
Standards
EPA/CPG Compliant
Weight
1.525 lbs
Paper Basis Weight (lb)
24 lb Bond
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Finish
Smooth
Paper Grade (gsm)
90 gsm
Paper/Media Color(s)
Gray

Description

Fine granite 25% cotton paper will make your communications stand out. Ideal for presentations, proposals, awards and certificates, letterhead or correspondence. Laser, inkjet and copier compatible. Watermarked and date-coded. Acid- and lignin-free for archival quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.