Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Southworth Hydraulic Lift Table, Steel, 2200 lb. LM-2.2-28

Hydraulic Lift Table, Steel, 2200 lb. (Discontinued)

  • Mfr # LM-2.2-28
  • Zoro # G3014317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-2.2-28
Zoro #
G3014317
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Max.
31 1/2 in
Lifting Height Min.
3 1/8 in
Platform Length
60 in
Overall Width
24 in
Platform Width
24 in
Overall Length
60 in
Overall Height
31 1/2 in
Minimum Lifting Height
3 1/8 in
Maximum Lifting Height
31 1/2 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Foot Control
Lift Table Platform Style
Fixed
Load Capacity
2,200 lb
Material
Steel
Frame Material
Steel
Number of Posts
0
Lift Voltage
115V AC
Item
Scissor Lift Table
Maximum Load Capacity
2,200 lb
Number of Lifting Posts
0

Description

Scissor Lift Table, Platform Length 60 in, Platform Width 24 in, Maximum Load Capacity 2,200 lb, Minimum Lifting Height 3 1/8 in, Maximum Lifting Height 31 1/2 in, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 60 in, Overall Width 24 in, Overall Height 31 1/2 in, Frame Material Steel, Number of Lifting Posts 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.