Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Hydraulic Pallet Tilter, 2000 lb, 12v PTU2-85

Hydraulic Pallet Tilter, 2000 lb, 12v (Discontinued)

  • Mfr # PTU2-85
  • Zoro # G1802346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTU2-85
Zoro #
G1802346
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Length
52 1/2 in
Overall Width
34 in
Fork Height Lowered
3 1/2 in
Fork Length
40 in
Fork Width
6 1/2 in
Width Between Forks
11 1/2 in
Caster Wheel Dia.
6 in
Width Across Forks
24 1/2 in
Handle Height
35 1/2 in
Minimum Lifting Height
3 1/2 in
Back Rest Height
32 in
Steer Wheel Diameter
6 in

Details

Pallet Lifter Item
Pallet Tilter
Lift Mobility
Electric Lift, Manual Push
Lift Control
Push Button
Color
Green, Yellow
Load Capacity
2,000 lb
Item
Powered-Lift/Manual-Push Container Tilters
Handle Type
Raised
Assembled
Yes
Lift Mechanism
Hydraulic
Includes
Floor Lock, Hand Held Controller, Internal Charger
Caster Wheel Material
Phenolic
Caster Wheel Type
(2) Rigid, (2) Swivel
Finish
Machinery Enamel
Tilting Deg.
85 Degrees
Frame Material
Steel
Frame Finish
Powder Coated
Maximum Tilting Degree
85 Degrees
Charger Type
On-Board
Fork Type
Fixed
Non-Marking Axle-Mounted Wheels
Yes
Number of Batteries
1
Non-Marking Casters/Wheels
Yes
Caster Brake Type
No Caster Brake
For Surface Type
Concrete
Fluid Type
8W32
Fork Style
Standard
Charger Voltage
120 V AC
Handle Material
Steel
Battery Type
Sealed Lead Acid
Steer Wheel/Tread Material
Polyurethane
For Pallet Type
Open
Base Material
Steel

Description

Powered-Lift/Manual-Push Container Tilters, Load Capacity 2,000 lb, Lift Mechanism Hydraulic, Lift Control Push Button, Width Across Forks 24 1/2 in, Width Between Forks 11 1/2 in, Fork Style Standard, Fork Type Fixed, Scissor Type Unsupported Base, Frame Material Steel, For Pallet Type Open, Fork Length 40 in, Fork Width 6 1/2 in, Overall Height 35 1/2 in, Overall Length 52 1/2 in, Overall Width 34 in, Back Rest Height 32 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.