Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Hand Control, 9 ft. Cable Length

  • Mfr # HC-1

  • Zoro # G6484186


product price: $301.99
/ea
Free Shipping & Returns

Key Features

For Use With
Southworth Backsaver and Turntable Lifts
Length
9 ft
Overall Height
4 3/4 in
Compatible with Manufacturer Part Number
4429100, 4429101, 4429191, 4429774, 4429775, 4429934, 4429935, 4429963, 4429964, 4430108, 4431036, 4431747, 4432345, 4432350, 4434872, 45005816, 45005817, 45005818, 45005819, 45005821, LC0236LSECXS1A, LC0436LSCCXS1A, LC0436LSECXS1A, LS0236LSCCXS1B
Overall Length
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-1
Zoro #
G6484186
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9 ft
Overall Height
4 3/4 in
Overall Length
9 ft
Overall Width
2 1/4 in

Details

Item
Electric Handle Control
For Use With
Southworth Backsaver and Turntable Lifts
Compatible with Manufacturer Part Number
4429100, 4429101, 4429191, 4429774, 4429775, 4429934, 4429935, 4429963, 4429964, 4430108, 4431036, 4431747, 4432345, 4432350, 4434872, 45005816, 45005817, 45005818, 45005819, 45005821, LC0236LSECXS1A, LC0436LSCCXS1A, LC0436LSECXS1A, LS0236LSCCXS1B

Description

Electric Handle Control, Product Type Electric Handle Control, Compatible with Grainger Part Number 19A872, 19A873, 38TA13, 437J77, 437J78, 437J80, 437J81, 437J82, 437J84, 437J85, 4ZC07, 4ZC09, 4ZC10, 4ZC11, 4ZC12, 4ZC14, 4ZC15, 5NP23, 8AUD9, 8AUE5, 8UT42, 8YDD6, 9HUL6, 9WMF5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.