Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Manuscript Cover 9 x 12-1/2" Blue, PK100 41SM

Manuscript Cover 9 x 12-1/2" Blue, PK100 (Discontinued)

  • Mfr # 41SM
  • Zoro # G5415980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41SM
Zoro #
G5415980
UPC #
083514834309
Country of Origin
United States

Dimensions

Width
9"
Size
Legal
Sheet Size
12 1/2" Width x 9" Length
Sheet/Roll Size
9 x 12.5

Details

Item
Paper
Color
Blue
Features
Acid-free, Lignin-free, Heavyweight Cover
Recycled Content
0.75
Paper/Media Color
Blue
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Finish
Smooth
Paper Grade
114 gsm
Paper Basis Weight
30 lb Bond

Description

Manuscript Cover,Blue,9x12 1/2,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.