This item is Discontinued.

Southworth Naturals Paper, 32 lb, 8.5 x 11, Tortilla, PK100 99419

Naturals Paper, 32 lb, 8.5 x 11, Tortilla, PK100 (Discontinued)

  • Mfr # 99419
  • Zoro # G4079151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99419
Zoro #
G4079151
UPC #
759598994191
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
Tortilla
Weight
1.7 lbs
Paper/Media Color(s)
Tortilla
Paper Basis Weight (lb)
32 lb Bond
Paper Grade (gsm)
120 gsm
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers

Description

Southworth® Naturals Paper, 32 lb, 8.5 x 11, Tortilla, 100/Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.