Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Paper, 20No, White 403E

Paper, 20No, White (Discontinued)

  • Mfr # 403E
  • Zoro # G5381778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
403E
Zoro #
G5381778
UPC #
083514823006
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 14"
Paper Size Name
Legal
Sheet/Roll Size
8.5 x 14

Details

Item
Paper,20No,White
Color
White
Paper Weight
20 lb.
Recycled Content
0.25
Finish
Wove
Green Environmental Attribute
FSC
Features
Watermarked, Lignin-free, Acid-free, Date-coded
Material
Cotton
Paper/Media Color(s)
White
Weight
7.121 lbs
Paper Basis Weight (lb)
20 lb Bond
Paper Grade (gsm)
75 gsm
Brightness Rating (US)
95
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers

Description

Paper,20No,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.