Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Paper, 25Cot, 20lb., Letter, White 403C

Paper, 25Cot, 20lb., Letter, White (Discontinued)

  • Mfr # 403C
  • Zoro # G5021698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403C
Zoro #
G5021698
UPC #
083514821705
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Paper,25Cot,20lb.,Letter,White
Color
White
Paper Weight
20 lb.
Recycled Content
0.25
Finish
Wove
Green Environmental Attribute
FSC
Features
Date-coded, Watermarked, Lignin-free, Acid-free
Material
Cotton
Paper Grade (gsm)
75 gsm
Brightness Rating (US)
95
Paper/Media Color(s)
White
Paper Basis Weight (lb)
20 lb Bond
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Finish
Smooth

Description

Paper,25Cot,20lb.,Letter,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.