Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Business Paper, 95 Bright, 32 lb Bond Weight, 8.5 x 11, White, PK250 JD18C

Business Paper, 95 Bright, 32 lb Bond Weight, 8.5 x 11, White, PK250 (Discontinued)

  • Mfr # JD18C
  • Zoro # G5381586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD18C
Zoro #
G5381586
UPC #
083514807600
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Paper,32No,White,PK250
Color
White
Paper Weight
32 lb.
Recycled Content
1
Finish
Wove
Features
Acid-free, Watermarked
Product Type
Paper,32No,White,PK250
Material
Cotton
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Weight
4.667 lbs
Paper/Media Color(s)
White
Paper Grade (gsm)
120 gsm
Paper Finish
Smooth
Paper Basis Weight (lb)
32 lb Bond
Brightness Rating (US)
95

Description

Paper,32No,White,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.