
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574C
Zoro #
G5381717
UPC #
083514889507
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11
Details
Item
Paper,Linen,24No,Gray
Color
Gray
Paper Weight
24 lb.
Recycled Content
0.55
Finish
Linen
Features
Date-coded, Lignin-free, Watermarked, Acid-free
Green Environmental Attribute
FSC
Material
Cotton
Weight
6.251 lbs
Paper/Media Color(s)
Gray
Paper Basis Weight (lb)
24 lb Bond
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Grade (gsm)
89 gsm
Description
Paper,Linen,24No,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.