Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Linen Business Paper, 24 lb Bond Weight, 8.5 x 11, Ivory, PK500 564C

Linen Business Paper, 24 lb Bond Weight, 8.5 x 11, Ivory, PK500 (Discontinued)

  • Mfr # 564C
  • Zoro # G5381726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564C
Zoro #
G5381726
UPC #
083514889408
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Paper,Linen,24No,Ivory
Color
Ivory
Paper Weight
24 lb.
Recycled Content
0.55
Finish
Linen
Features
Watermarked, Acid-free, Date-coded
Green Environmental Attribute
FSC
Material
Cotton
Paper Basis Weight (lb)
24 lb Bond
Paper/Media Color(s)
Ivory
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Grade (gsm)
89 gsm

Description

Paper,Linen,24No,Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.