Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Linen Business Paper, 91 Bright, 24 lb Bond Weight, 8.5 x 11, White, PK500 554C

Linen Business Paper, 91 Bright, 24 lb Bond Weight, 8.5 x 11, White, PK500 (Discontinued)

  • Mfr # 554C
  • Zoro # G5381735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554C
Zoro #
G5381735
UPC #
083514889309
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Paper,Linen,24No,White
Color
White
Paper Weight
24 lb.
Recycled Content
0.55
Finish
Linen
Features
Acid-free, Date-coded, Watermarked
Green Environmental Attribute
FSC
Product Type
Paper,Linen,24No,White
Material
Cotton
Brightness Rating (US)
91
Paper Basis Weight (lb)
24 lb Bond
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper/Media Color(s)
White
Paper Grade (gsm)
89 gsm
Weight
6.411 lbs

Description

Paper,Linen,24No,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.