Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Linen Business Paper, 32 lb Bond Weight, 8.5 x 11, Ivory, PK250 J568C

Linen Business Paper, 32 lb Bond Weight, 8.5 x 11, Ivory, PK250 (Discontinued)

  • Mfr # J568C
  • Zoro # G5381610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J568C
Zoro #
G5381610
UPC #
083514895225
Country of Origin
United States

Dimensions

Sheet Size
9 1/2" x 4 1/8"
Sheet/Roll Size
8.5 x 11

Details

Item
Paper,Linen 32No,Ivory,PK250
Color
Ivory
Paper Weight
32 lb.
Recycled Content
0.55
Finish
Textured, Linen
Features
Date-coded, Watermarked, Acid-free
Green Environmental Attribute
FSC
Material
Cotton
Paper Basis Weight (lb)
32 lb Bond
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper/Media Color(s)
Ivory
Weight
4.5 lbs
Paper Grade (gsm)
120 gsm

Description

Paper,Linen 32No,Ivory,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.