Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Linen Cover Stock, 65 lb Cover Weight, 8.5 x 11, PK100 Z550CK

Linen Cover Stock, 65 lb Cover Weight, 8.5 x 11, PK100 (Discontinued)

  • Mfr # Z550CK
  • Zoro # G5381455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z550CK
Zoro #
G5381455
UPC #
083514870475
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Paper,Linen,White,PK100
Color
White
Paper Weight
65 lb.
Recycled Content
0.55
Finish
Linen, Textured
Green Environmental Attribute
FSC
Features
Lignin-free, Acid-free
Material
Cotton
Paper/Media Color(s)
White
Paper Grade (gsm)
176 gsm
Weight
2.499 lbs
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Basis Weight (lb)
65 lb Cover
Paper Finish
Wove

Description

Paper,Linen,White,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.