Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Parchment Specialty Paper, 24 lb Bond Weight, 8.5 x 11, Blue, PK100 P964CK

Parchment Specialty Paper, 24 lb Bond Weight, 8.5 x 11, Blue, PK100 (Discontinued)

  • Mfr # P964CK
  • Zoro # G5381559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P964CK
Zoro #
G5381559
UPC #
083514870826
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Paper,Parchment,24No,Blue,PK100
Color
Blue
Paper Weight
24 lb.
Finish
Parchment
Features
Lignin-free, Acid-free, Non-yellowing
Product Type
Paper,Parchment,24No,Blue,PK100
Weight
1.487 lbs
Paper/Media Color(s)
Blue
Paper Finish
Laid
Paper Basis Weight (lb)
24 lb Bond
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Grade (gsm)
89 gsm

Description

Paper,Parchment,24No,Blue,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.