
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P984CK
Zoro #
G5381531
UPC #
083514870840
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11
Details
Item
Paper,Parchment,24No,Ivory,PK100
Color
Ivory
Paper Weight
24 lb.
Finish
Parchment
Features
Acid-free, Lignin-free
Product Type
Paper,Parchment,24No,Ivory,PK100
Weight
1.484 lbs
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Grade (gsm)
89 gsm
Paper/Media Color(s)
Ivory
Paper Basis Weight (lb)
24 lb Bond
Paper Finish
Wove
Description
Paper,Parchment,24No,Ivory,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.