
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD18ACFLN
Zoro #
G5381498
UPC #
083514870178
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Details
Item
Paper,Resume Linen,32No,Almond,PK100
Color
Almond
Paper Weight
32 lb.
Recycled Content
1
Finish
Linen
Features
Acid-free, Watermarked
Material
Cotton
Includes
100% Cotton Linen Resume Paper 1 x Professional Resume Guide
Description
Paper,Resume Linen,32No,Almond,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.