
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-620-10
Zoro #
G5381848
UPC #
083514316201
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11
Details
Item
Paper,Sulphite White
Color
White
Paper Weight
20 lb.
Finish
Wove
Features
Date-coded, Watermarked, Acid-free
Product Type
Paper,Sulphite White
Paper Grade (gsm)
75 gsm
Paper Basis Weight (lb)
20 lb Bond
Brightness Rating (US)
95
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Weight
5.741 lbs
Paper/Media Color(s)
White
Description
Paper,Sulphite White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.