
Parchment Certificates, Academic, 8.5 x 11, Ivory with Green/Blue Border, 25PK (Discontinued)
- Mfr # CT3R
- Zoro # G003450793
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT3R
Zoro #
G003450793
UPC #
83514886438
Country of Origin
United States
Dimensions
Height
11"
Width
8.5"
Details
Color
Ivory
Paper Weight
24 lb
Certificate Theme
Academic
Weight
1.939 lbs
For Use With
Southworth® PF6, PF8, PF18, S1, S2, 98869, 99293, 99294
Description
Parchment certificates are suitable for framing and easy to customize for any occasion. Laser, inkjet and copier compatible. Customizable for every occasion. Acid- and lignin-free to resist yellowing and disintegration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.