Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Parchment Certificates, Vintage, 8 1/2 x 11, Copper w/Border, PK50 91350

Parchment Certificates, Vintage, 8 1/2 x 11, Copper w/Border, PK50 (Discontinued)

  • Mfr # 91350
  • Zoro # G4591122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91350
Zoro #
G4591122
UPC #
759598913505
Country of Origin
United States

Dimensions

Height
11"
Width
8.5"

Details

Color
Copper

Description

Southworth® Parchment Certificates, Vintage, 8 1/2 x 11, Copper w/ Burgundy/Gold-Foil Border, 50/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.