Premium Certificates, 8.5 x 11, White/Silver with Spiro Silver Foil Border, 15PK

  • Mfr # CTP2W

  • Zoro # G315509783


product price:  $15.99
/pk 15, $1.07/ea

Key Features

Width
8.5 in
Color
White/Silver
Certificate Theme
Spiro Border
Paper Weight
66 lb
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTP2W
Zoro #
G315509783
UPC #
-
Country of Origin
China

Dimensions

Width
8.5 in
Height
11 in

Details

Color
White/Silver
Item
Printable Certificates
Certificate Theme
Spiro Border
Paper Weight
66 lb
Border Color
Silver Foil

Description

Excellence deserves excellence. Build powerful bonds with a display of appreciation. So much of effective management comes down to recognition, and industry trends show awards for service are being presented more frequently--not just at year's end. Creating a culture of recognition is good for business and can boost morale in every workplace. Look to impress with Southworth premium heavyweight certificates featuring elegant, foil-enhanced border designs. They're suitable for framing and easy to customize for any occasion. Laser, inkjet and copier compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.