
Premium Certificates, 8.5 x 11, White/Silver with Spiro Silver Foil Border, 15PK (Discontinued)
- Mfr # CTP2W
- Zoro # G403475327
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTP2W
Zoro #
G403475327
UPC #
83514886582
Country of Origin
China
Dimensions
Height
11"
Width
8.5"
Details
Color
White/Silver
Certificate Theme
Spiro Border
Paper Weight
66 lb
For Use With
Southworth® PF6, PF8, PF18, S1, S2, 98869, 99293, 99294
Weight
0.6 lbs
Description
Excellence deserves excellence. Build powerful bonds with a display of appreciation. So much of effective management comes down to recognition, and industry trends show awards for service are being presented more frequently--not just at year's end. Creating a culture of recognition is good for business and can boost morale in every workplace. Look to impress with Southworth® premium heavyweight certificates featuring elegant, foil-enhanced border designs. They're suitable for framing and easy to customize for any occasion. Laser, inkjet and copier compatible.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.