This item is Discontinued.

Southworth Products Corp. Southworth Dandy Lift Mobile Scissor Lift Table 330 Lb. Capacity L-150

Southworth Dandy Lift Mobile Scissor Lift Table 330 Lb. Capacity (Discontinued)

  • Mfr # L-150
  • Zoro # G105830066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-150
Zoro #
G105830066
UPC #
-
Country of Origin
Japan

Description

Southworth dandy lift mobile scissor lift table versatile lift table is great for factories, warehouses, repair shops and nurseries. this dandy lift is essential whenever lifting, positioning and transporting is part of the job. Foot operated pump raises platform to any height within the lift range to reduce stress associated with bending and lifting material. Foot pedal features an oversized open loop design that allows it to be pumped from several different locations at the back or side of the unit. Lift table offers a smooth rate of lowering using hand operated release that can be accessed from almost any position behind or beside the lift table. Sturdy steel construction with a durable enamel finish. Integral floor lock keep unit stationary. Multi-grip push/steer handle offers sure-grip cushioning and a series of gentle contours that allows user to choose the most comfortable hand placement. Rolls easily on 2 swivel, 2 rigid casters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.